Beli dc clamp meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Metravi Digital AC/DC Clamp MeterDeskripsi:The Metravi DT-230 Digital TRMS AC/DC Clamp Meter is a multifunction, ergonomically-designed, battery-operated, robust and reliable device which is made of good quality material and will last long.Used for measuring AC & DC Voltage, AC & DC Current, Resistance, Capacitance, Frequency, NCV detection, Continuity and Diode Test. Features a built-in LED Flashlight and HD display along with Data Hold function, Auto power-off and alarm functions.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Custom AC/DC Clamp MeterDeskripsi:-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.atribut:
- Detection Method: True RMS method (True RMS)
- Alternating Current (A): 0.20 to 400.0
- Battery Life (hour): Approximately 100
- Clamp Diameter (mm): 24
- Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
- DC Current (A): 0.20 to 400.0
- Depth (mm): 28
- Display: LCD
- Height (mm): 152
- Maximum Display Count: 4000
- Maximum Measurement Conductor Diameter (mm): 24
- Maximum Measuring Current (A): 399.9
- Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
- Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
- Power Source: AAA Type dry batteries x 2 (included)
- Range Switching: Auto
- Sample Rate (time/s): Approx. 2
- Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
- Width (mm): 60
- Width x Depth x Height (mm): 60x28x152
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- RS PRO Clamp Meter BluetoothDeskripsi:RS PRO True RMS Flexible Clamp MeterIntroducing the RS PRO Flexible Clamp Meter, ideal for applications that require AC Current measurement. The device has a built in datalogger that can measure current between 0.5A AC and 3000A AC and is powered by 2 x 1.15V AAA batteries. Measurements are easy to read thanks to the large backlit LCD screen, making the clamp meter ideal for use even in environments with little light or poor visibility. This high-quality RS PRO clamp meter is a versatile tool that can be used across a range of applications and environments.Applications:Clamp meters are an electrical test tool used to measure electrical characteristics such as AC current, AC and DC voltage, resistance, continuity and more. Clamp meters are often a combination of a basic digital multimeter and a current sensor, offering a versatile electrical measurement tool. The main advantage of these devices is that allows the user to take a reading from a wire without touching it, which is safer and more convenient than other methods. Clamp meters are commonly used by:Industrial maintenance techniciansControl techniciansElectricians – in-house and contractorsFacilities, building maintenance and HVAC techniciansService organisationsStandards and Certifications:EN61010-1, EN61010-2-032EN61326-1Overvoltage Category III 1000V and Category IV 600VPollution Degree 2atribut:
- Absolute Maximum AC Current Measurement (A): 3000AC
- Battery Type: 1.5 V AAA
- Clamp Meter Type: AC Flexible Clamp Meter
- Connectivity: Bluetooth
- Display Type: Backlit LCD
- Functions Measured: AC Current
- Maximum Operating Temperature (°C): 60
- Minimum Operating Temperature (°C): -20
- Power Source: Battery
- Safety Category: CAT III 1000 V, CAT IV 600V
- Safety Category Level: CAT III, CAT IV
- True RMS: Yes
- Aneng ANENG Digital Clamp Meter Voltage TesterDeskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (mm): 183x65x32
- Battery Type: 2 x AAA (Baterai Tidak Termasuk)
- Material: ABS
- Sanwa Clamp MetersDeskripsi:Large diameter CT, AC current measurable max. 1000A
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)Deskripsi:These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.atribut:
- UNSPSC: 41113642
- AC Response Calculation: TRMS
- Additional Components: Receptacle Tester
- Audible Continuity: Yes
- Bluetooth Compatible: No
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Current Leakage Testing: No
- Data Hold: Yes
- Data Logging: No
- Display Type: Backlit LCD
- Dustproof: No
- IP Rating: Not Rated
- Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
- Instrument Counts: 2,000
- Instrument Safety Rating (V): CAT III 600
- Intrinsically Safe: No
- Jaw Style: Open-Jaw
- Manufacturer Part Number: CL120KIT
- Maximum AC Current Measurement (A): 400
- Maximum AC Voltage Measurement (V): 600
- Maximum DC Voltage Measurement (V): 600
- Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
- Removable Screen: No
- Test Instrument Included: Clamp Meter
- Thermal Imaging: No
- Waterproof: No
- KRISBOW Open Jaw Clamp Meter (Tang Ampere)Deskripsi:Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahangatribut:
- AC Current (A): 200 ±(0.5%+1)
- AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
- DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
- Temperature (°C): -20 to 760 ±(3.0%+5)
- Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
- Continuity Check: Buzzer sounds at 50Ω
- Diode (mA): Test current 0.3
- Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
- Packing Dimensions (mm): 230x82x40
- Power Supply: 2x1.5V AAA battery
- Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
- Unit Dimensions (mm): 200x60x34
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- BOSCH Head LampDeskripsi:- The head lamp for DIY tasks and other indoor and outdoor activities.- Ideal for DIY tasks both as head lamp and as stand light thanks to the bright, uniform, close-range light of 190 lumens intensity- Can also be used as outdoor head lamp with its wide beam for good ground lighting and its IPX4 splash-proof attribute- Quick and easy selection of the 3 light modes via push button (high, low, strobe)atribut:
- Battery Voltage (V): 4.5
- Luminous power (lm): 190
- Maximum Adjustment of the Head (°): ±60
- Tool Dimensions (mm): 62x46x42 (LxWxH)
- FLUKE Tang Ampereatribut:
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Frequency Range (Hz): 5.0 to 500.0
- Resolution: 0.1A, 0.1V, 1V, 0.1mV, 0.1Hz
- Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001 to 1000V CAT III, 600V CAT IV
- Altitude Used: 2000m, (storage) 12000m
- DC Current (A): 999.9
- Dimensions (mm): 277x88x43
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
- Resistance (ohm): 600 ohm / 6k ohm / 60k ohm, resolution: 0.1 ohm / 1 ohm / 10 ohm
- Voltage (V): 600/1000 (DC); 600/1000 (AC)
- Weight (g): 350
Daftar Harga dc clamp meter Terbaru October 2026
| Sanwa Clamp Meter | Rp4.199.900 |
| Metravi Digital AC/DC Clamp Meter | Rp3.499.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| Custom AC/DC Clamp Meter | Rp2.999.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
| RS PRO Clamp Meter Bluetooth | Rp7.599.900 |
| Aneng ANENG Digital Clamp Meter Voltage Tester | Rp159.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/kbP103737731-3.jpg)


/rbP105677983-2.jpg)


/4uP101000174-4.jpg)


/ivP102049679-5.jpg)
/l3P103645759-1.jpg)
/gkP109666596-1.jpg)
/9gP104576340-2.jpg)
/9yP111940358-1.jpg)
/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)